Beli presure gauge di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. YAMAMOTO KEIKI Ordinary Pressure Gauge (Manometer/ Alat Ukur Tekanan)
    39%
    Rating:
    100% of 100
    (1)
    Mulai

    Rp789.900

    YAMAMOTO KEIKI Ordinary Pressure Gauge (Manometer/ Alat Ukur Tekanan)
    Deskripsi:
    A wide manufacturing range of bourdon tube pressure gauge meeting JIS B7505 standard, including pressure gauge, vacuum gauge, and compound gauge,are available. Classification (mark). Ordinary type for steam (M)/Heatproof type (H)/Vibration-proof type (V)/Vibration-proof type for steam (MV)/Heat-and vibration-proof type (HV).
    atribut:
    • Accuracy: ±16% F.S
    • Material for the parts Touching Liquid: BS, SUS 316
  2. YAMAMOTO KEIKI All SUS Pressure Gauge (Manometer/ Alat Ukur Tekanan)
    Mulai

    Rp7.199.900

    YAMAMOTO KEIKI All SUS Pressure Gauge (Manometer/ Alat Ukur Tekanan)
    Deskripsi:
    Both pressure contact and exterior are made of stainless steel, and it is a pressure gauge with excellent anti-combustion, air resistance and dust resistance. It is oil-free and can be used in chemical factories and food factories.
    atribut:
    • Enclosed Case: Type A
    • Wetted Parts: SUS316
    • Size: 100
    • Connection Thread: 1/2 R
    • Accuracy: ± 1.6% F.S.
    • Dimensions (cm): 14x11x55
  3. MYCOM Pressure Gauge (Manometer/ Alat Ukur Tekanan)
    Mulai

    Rp2.799.900

    MYCOM Pressure Gauge (Manometer/ Alat Ukur Tekanan)
    Deskripsi:
    Pressure Gauge Nagano Keiki OEM MYCOM made in Japan. Telah memenuhi standar akurasi pengukuran tekanan JIS B 7505-1:2015 (accuracy class JIS1.6). Tersedia dengan berbagai variasi range tekanan, sehingga mempermudah dalam pemilihan jenis yang sesuai dengan range tekanan yang diinginkan. Dapat digunakan hingga tekanan vacuum -0.1Mpa (-1Bar). Dapat digunakan untuk refrigerant ammonia dan freon.Ukuran Connecting Part 3/8inch. Koneksi Vertical (tipe BU) : penggunaan di jalur pipaBiasa digunakan juga untuk Pressure Gauge Ammonia, Pressure Gauge Freon
    atribut:
    • Connecting Part Size (inch): 3/8
    • Material: Case Material Inner frame/Outer frame : SECC; Protection : IP32; Connecting Part : SUS316; Bourdon Tube : SUS316
    • Accuracy: JIS1.6 (JIS Accuracy Class 0.05)
    • Fluid: Gas, Liquid
    • Refrigerant: NH3 (R717), R12, R22, R404A, R503
  4. monotaro Vacuum Gauge G/Vertical (Manometer/ Alat Ukur Tekanan)
    Mulai

    Rp169.900

    monotaro Vacuum Gauge G/Vertical (Manometer/ Alat Ukur Tekanan)
    Deskripsi:
    Produk ini juga sering disebut dengan Pressure Gauge
    atribut:
    • The outer diameter ( phi mm): 100
    • Thickness (mm): 36
    • The connecting portion screw: G3 / 8
    • Case Shape: Vertical collarless
    • Material: Body: Steel / Connection: Brass (brass) / display scale cover: PC
    • Accuracy: +/- 2.5% FS
    • Measurement Range (MPa): -0.1 to 0.0
  5. FLUKE Pressure Gauge (Manometer/ Alat Ukur Tekanan)
    Mulai

    Rp41.999.900

    FLUKE Pressure Gauge (Manometer/ Alat Ukur Tekanan)
    Deskripsi:
    Product overview: Fluke 700G Pressure Gauge Calibrator. Designed for field pressure calibration, the Fluke 700G Series Pressure Gauge Calibrators give you the performance and durability that you have come to expect in Fluke pressure calibration products while being simple and easy-to-use. Whether you’re looking to connect to either a hydraulic or pneumatic test pump this series are designed to be a complete calibration solution with: - 23 pressure gauges. - Ranging ±10 inH2O/20 mbar to 10,000 psi/690 bar. With a standard accuracy of 0.05% of full scale and reference class gauges with accuracies of 0.04% you're sure to find a gauge that's the perfect fit for your application.
  6. monotaro Compact Pressure Gauge R/Embedded Type (Manometer/ Alat Ukur Tekanan)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp66.900

    monotaro Compact Pressure Gauge R/Embedded Type (Manometer/ Alat Ukur Tekanan)
    Deskripsi:
    Pneumatic, hydraulic, Other commonly used pressure measurement.
    atribut:
    • Accuracy: +/- 2.5% FS
    • Case Shape: Embedded type collarless
    • Material: Body: Steel / Connection: Brass (brass) / display scale cover: PC
    • Measurement Fluid: Pneumatic, hydraulic, other
    • Measurement Range (MPa): 0-1.0
  7. SCHUH Pressure Gauge Stainless Steel (Manometer/ Alat Ukur Tekanan)
    Mulai

    Rp519.900

    SCHUH Pressure Gauge Stainless Steel (Manometer/ Alat Ukur Tekanan)
    Deskripsi:
    ApplicationSC Series is a special design with stainless steel case and copper alloy wetted part and fillable option for extreme vibration application and non-corrosive ambient field condition, with bayonet lock case design. Applicable for pneumatic and hydraulic systems, compressors, engines, pumps, sprinkles system, building automation system and processing unit where vibration is concern.Technical Specification SC Series - Nominal Size: 50, 63, 100 and 150 mm- Accuracy Class : Class 1.6, Class 1.0 (@ >100mm)- Ingress Protection : IP 65 (Weather tight)- Connection Size : G1/2, GY or NPT- Scale Range :Pressure 0.. 1000 barVacuum -1 bar.. 0Compound -1.. 24 bar- Tube Element Shape :P 100 bar in helicoil- Filling : Dry or liquid filled- Operating Temperature:Ambient temperature -10°.. +70°CMedium temperature 90°C Max.- Temperature Error:Additional error when pressure element temperaturedeviates from reference temperature +20°C (+68°F)be +0.4% / 10°C (50°F} rising or falling- Over Pressure Limit :130% of F.S. P < 100 bar115% of FS. P >= 100 bor- Dial Graduation:Black graduation on white for single rangeBlack and red graduation on white for dual ranges
    atribut:
    • Dial Size (mm/inch): 63/2.5
    • NPT Adaptor (inch): 1/4
  8. NAGANO KEIKI Pressure Gauge (Manometer/ Alat Ukur Tekanan)
    44%
    Mulai

    Rp289.900

    NAGANO KEIKI Pressure Gauge (Manometer/ Alat Ukur Tekanan)
    Deskripsi:
    - Pressure gauge structured to convey elastic deformation (movement) of Bourdon tube to the pointer. Since it has a simple structure, it is easy to handle.
  9. HONEYWELL Y-Strainer Cast Iron
    Mulai

    Rp1.999.900

    HONEYWELL Y-Strainer Cast Iron
    Deskripsi:
    The Honeywell Flanged-Type PN16 Y-Strainer Valves are designed to provide superior flow control, exceptional durability, and ease of operation. These valves are ideal for a wide range of applications, including water treatment, chemical processing, HVAC, and other industrial sectors.
    atribut:
    • End Connection: PN16
    • Nominal Pressure (bar): 16 at -10 to 120°C
    • Screen Material: SS304
    • Test Pressure (BAR): 24 Shell (Water); 17.6 Seat (Water)
  10. OTC Wheel Dolly (Alat Pemindah Roda)
    Mulai

    Rp9.999.900

    OTC Wheel Dolly (Alat Pemindah Roda)
    Deskripsi:
    Single-wheel dollies hold one tire at a time and provide leverage for one person to remove and transport tires.
    atribut:
    • UNSPSC: 24101503
    • Maximum Lift Height (in): 5
  11. WINTERS Pressure Gauge Light-Duty Vibration-Resistant (Manometer/ Alat Ukur Tekanan)
    Mulai

    Rp209.900

    WINTERS Pressure Gauge Light-Duty Vibration-Resistant (Manometer/ Alat Ukur Tekanan)
    Deskripsi:
    These liquid-filled, vibration-resistant gauges are built with durable cases designed to withstand harsh environments. These dial pressure gauges are commonly used outdoors or in humid or damp indoor environments, or in pumps or pressure washers and other commercial and contractor work applications.
    atribut:
    • Blowout Safety Back: No
    • Brand: WINTERS
    • Case Construction: Welded Joint
    • Cleaned for Oxygen Service: No
    • Dial Color: White
    • Dial Face Material: Aluminium
    • Dry Dampening Feature: None
    • Freeze Resistant Movement: No
    • Hazardous Location Rating: Not Rated
    • Includes Calibration Certificate: No
    • Includes Mounting Hardware: No
    • Lens Material - Gauge: Plastic
    • Mounting Type: Stem-Mount
    • Non-Sparking: No
    • Panel Mountable: No
    • Pointer Color: Black
    • Pointer Material: Aluminium
    • Process Connection Gender: Male
    • Process Connection Type: NPT
    • Scale Type: Dual
    • Secondary Scale Units: kPa
    • Sensor Type: Bourdon Tube
  12. YAMAMOTO KEIKI Glycerin Pressure Gauge (Manometer/ Alat Ukur Tekanan)
    Mulai

    Rp2.699.900

    YAMAMOTO KEIKI Glycerin Pressure Gauge (Manometer/ Alat Ukur Tekanan)
    Deskripsi:
    This pressure gauge is suitable to use in places where there is strong vibration. Glycerol filled in the case control abrasion and vibration.
    atribut:
    • Shape of Casing: Type A
    • Size: 60
    • Accuracy: 60Ø ±2.5%F.S. or ±1.6%F.S ; 75Ø/100Ø 1.6%F.S
    • Dimensions (cm): 9x7x35
  13. TECHCROFT Pressure Gauge GSS63
    33%
    Rating:
    100% of 100
    (1)
    Mulai

    Rp929.900

    TECHCROFT Pressure Gauge GSS63
    Deskripsi:
    Pressure Gauge Techcroft GSS-63Pressure Gauge adalah alat yang digunakan untuk mengukur tekanan fluida (gas atau liquid) dalam tabung tertutup. Satuan dari alat ukur tekanan ini berupa psi (pound per square inch), psf (pound per square foot), mmHg (millimeter of mercury), inHg (inch of mercury), bar, ataupun atm (atmosphere). Pressure Gauge Techcroft dua setengah inch, konektor seperempat inch model raket / ke bawah atau payung / ke belakang, material stainless steel semua, range bisa berupar bar, kg, psi, dan sebagainya.
    atribut:
    • Dial Size: 63mm(2.5inch)
    • Material: All Stainless Steel
  14. NAGANO Pressure Gauge Glycerin-filled (Manometer/ Alat Ukur Tekanan)
    Mulai

    Rp2.999.900

    NAGANO Pressure Gauge Glycerin-filled (Manometer/ Alat Ukur Tekanan)
    atribut:
    • Joint Size: G3/8B
    • Outside Diameter (phi): 75
    • Materias (Bourdon Tube): SUS316
    • Materials (share): SUS316
  15. YAMAMOTO KEIKI All SUS Bimetal Thermometer
    Mulai

    Rp2.999.900

    YAMAMOTO KEIKI All SUS Bimetal Thermometer
    atribut:
    • Material: SUS
    • Diameter: 8
  16. TECHCROFT Alat Pengukur Tekanan GSB63
    33%
    Mulai

    Rp349.900

    TECHCROFT Alat Pengukur Tekanan GSB63
    Deskripsi:
    Pressure Gauge Techcroft GSB-63 merupakan alat yang digunakan untuk mengukur tekanan fluida (gas atau liquid) dalam tabung tertutup. Satuan dari alat ukur tekanan ini berupa psi (pound per square inch), psf (pound per square foot), mmHg (millimeter of mercury), inHg (inch of mercury), bar, ataupun atm (atmosphere). Pressure Gauge Techcroft dua setengah inch, konektor seperempat inch model raket / ke bawah, material stainless steel - kuningan, tampilan bisa berupa bar, kg, psi, dan sebagainya.
  17. monotaro Pressure Gauge (Manometer/ Alat Ukur Tekanan)
    Mulai

    Rp149.900

    monotaro Pressure Gauge (Manometer/ Alat Ukur Tekanan)
    Deskripsi:
    - Material : Body : SUS304 / Connection : Brass (brass) / display scale cover : PC- Case Shape : Vertical collarless
    atribut:
    • Case Shape: Vertical collarless
    • Material: Body: SUS304 / Connection: Brass (brass) / display scale cover: PC
    • Outer Diameter d (mm): 68
    • The Outer Diameter (Ø mm): 60
    • The connecting portion screw: G1 / 4
    • Thickness (mm): 30.8
  18. NAGANO KEIKI Pressure Gauge Sealed-Type (Manometer/ Alat Ukur Tekanan)
    36%
    Mulai

    Rp1.399.900

    NAGANO KEIKI Pressure Gauge Sealed-Type (Manometer/ Alat Ukur Tekanan)
    Deskripsi:
    -By adopting a sealed case, it can be used under conditions of rain or dew.-Pressure gauge structured to convey elastic deformation(movement) of Bourdon tube to the pointer. Since it has a simple structure, it is easy to handle.-JIS B 7505-1 standard
  19. NAGANO KEIKI Pressure Gauge General-Purpose A Frame/Vertical 75 Phi (Manometer/ Alat Ukur Tekanan)
    Mulai

    Rp409.900

    NAGANO KEIKI Pressure Gauge General-Purpose A Frame/Vertical 75 Phi (Manometer/ Alat Ukur Tekanan)
    Deskripsi:
    An inexpensive general-purpose pressure gauge compatible with the JIS B7505 -1: 2007 Bourdon tube pressure gauge for measuring pneumatic, hydraulic and other general pressures.
    atribut:
    • Performance: General, vibration proof (V)
    • Dimension H (mm): 70
    • Material: Glass / inorganic glass Case: Electrogalvanized steel sheet (SECC), black Cover / SUS430 / fabric
    • Accuracy: JIS 1.6 class (according to JIS Accuracy Class)
    • Minimum Scale (MPa): 0.02
    • Nominal Dimensions (mm): phi 75
    • Call: AT G3 / 8 75x1MPa
    • Case Shape: Vertical A frame
    • Connection Screw: G3 / 8
    • Connection size: G3 / 8B
    • Dimension F (mm): 18
    • Dimensions d (mm): 80.5
    • Material (Bourdon Tube): C6872T
    • Material Co., Ltd.: C3604BD
    • Measurement Fluid: Gas or liquid
    • Operating Temperature Range (°C): -5 to 40
    • Pressure Range (MPa): 0-1
    • Thickness (mm): 35
    • Weight (g): 300
Daftar Harga presure gauge Terbaru October 2026
YAMAMOTO KEIKI Ordinary Pressure Gauge (Manometer/ Alat Ukur Tekanan)Rp789.900
YAMAMOTO KEIKI All SUS Pressure Gauge (Manometer/ Alat Ukur Tekanan)Rp7.199.900
MYCOM Pressure Gauge (Manometer/ Alat Ukur Tekanan)Rp2.799.900
monotaro Vacuum Gauge G/Vertical (Manometer/ Alat Ukur Tekanan)Rp169.900
FLUKE Pressure Gauge (Manometer/ Alat Ukur Tekanan)Rp41.999.900
SMC Pressure GaugeRp50.900
monotaro Compact Pressure Gauge R/Embedded Type (Manometer/ Alat Ukur Tekanan)Rp66.900
SCHUH Pressure Gauge Stainless Steel (Manometer/ Alat Ukur Tekanan)Rp519.900
NAGANO KEIKI Pressure Gauge (Manometer/ Alat Ukur Tekanan)Rp289.900
HONEYWELL Y-Strainer Cast IronRp1.999.900

Data diperbarui pada 10/10/2026 (Harga belum termasuk PPN)